- Steel with nickel plated finish.
- Nylon base pad provides non-abrasive surface.
- Excellent for leveling light duty machines, cabinets, and office furniture.
- Economical leveling solution
Metric Industrial Glide - Steel Bolt, Nylon Pad - M6 x 38mm Bolt - 31mm Dia. - Light Duty
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.06
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | M6 x 1.0 in |
| Stud Length | 38mm in |
| Unit of Measurement | Metric |
| Base Diameter | 31mm in |
Product Details
| Country of Origin | Made In USA |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | MGR-01 |
| Brand | Morton Machine Works |