Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB870746

MPN #: R367

Marathon Motors Metric Motor, R367, 71T17FH5408, 1/2-.37HP, 1800RPM, 230/460V, 3PH, 71 FR, TEFC

Product Description
Marathon's line of Metric Dimension Motors are designed in IEC Frames from D63 through D200L. The motors are available from stock in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Marathon to replace metric motors.

PRICE
$535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16

Product Details

60 Hertz kW0.37 kW
Bearing Opp Drive EndBall
50 Hertz Horsepower1/2 HP
50 Hertz SF1.15
KVA CodeH
IP Code55
Motor RPM 60 Hertz1800 rpm
50 Hertz Voltage200/400 V
50 Hertz RPM1500 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberR367
EnclosureTEFC
50 Hertz Full Load Amps1.8/0.9 A
Service Factor1.15
Bearing Drive EndBall
BrandMarathon Motors
50 Hertz Kilowatts0.37 kW
Insulation ClassF
Horsepower1/2 HP
OrientationHorizontal
Frame71
Starting TypeLine or Inverter
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency74 Percent
Nameplate RPM1800 rpm
Full Load Amps1.8/0.9 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE Approvedy
NEMA DesignB
ULRecognized Construction