Chrome Socket Set, 3/8" Drive, 12 Point, 47 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Chrome Socket Set, 3/8" Drive, 12 Point, 47 Piece
47-piece 3/8" drive fractional and metric set includes all the sockets you need in one box. Set contains: short fractional sockets from 1/4"-7/8"; deep fractional sockets from 3/8"-7/8"; short metric sockets from 6 mm-19 mm; deep metric sockets from 10mm - 19mm; 3/8 drive pro ratchet; 3" extension; 6" extension. All sockets are 12-point. Manufactured with heat-treated chrome vanadium steel. Packaged in custom blow-molded carrying case. Lifetime warranty.
47-piece 3/8" drive fractional and metric set includes all the sockets you need in one box. Set contains: short fractional sockets from 1/4"-7/8"; deep fractional sockets from 3/8"-7/8"; short metric sockets from 6 mm-19 mm; deep metric sockets from 10mm - 19mm; 3/8 drive pro ratchet; 3" extension; 6" extension. All sockets are 12-point. Manufactured with heat-treated chrome vanadium steel. Packaged in custom blow-molded carrying case. Lifetime warranty.
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | Asstd. |
Product Details
| Type | Fractional & Metric |
| Number of Pieces | 47 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-22547 |
| Brand | K-Tool International |