Metro® myCart Utility Cart w/3 Shelves, 500 lb. Capacity, 40-1/4"Lx27-11/16"Wx36-7/8"H, Gray
|
Questions & Answers (0)
Product Description
If you're looking for a cart idea for school settings, check out the Metro myCart™ Three-Shelf Utility Cart with Chrome-Plated Posts and 34x27" Shelves. This cart made of injection-molded polyethylene is lightweight and durable. Whether you need a hospital cart or something around the office, the raised lip on each shelf helps keep small items in place. The molded handle and impact-resistant surfaces wipe clean quickly and easily. On top of this, the mobile cart for hospital, restaurant, or school settings can safely carry up to 500 lb. of equipment, paperwork, and more. It is NSF Certified and comes in gray.Top shelf is 27-11/16 x 40-1/4", Bottom and middle shelves are 27-11/16 x 37-7/16"
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/4 in |
| Width | 27-11/16 in |
| Height | 36-7/8 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 11 in |
| Shelf Size | 34 x 27 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Post Finish | Chrome |
| Number of Shelves | 3 |
| Material | Polymer |
| Manufacturers Part Number | MY2636-35G |
| Brand | Metro |