Metro® myCart Utility Cart w/3 Shelves, 400 lb. Capacity, 34-3/8"Lx23-7/16"Wx35-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Using Metro myCart™ Utility Carts is easy, since they have molded handles for added control. This hospital utility cart with tires also features injection-molded polyethylene shelves that are ideal for maintaining sanitation standards. The shelves resist stains and are easy to wipe clean, so it is a sturdy cart for hospital use. The utility cart that holds items has an impact-resistant smooth surface, along with a raised lip on each shelf to keeps items where you want them and to prevent things from sliding off. It will arrive at your office unassembled. The cart comes in black, and it's NSF certified.Top shelf is 23-5/8 x 34-1/2", Bottom and middle shelves are 23-5/8 x 31-5/8"
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-3/8 in |
| Width | 23-7/16 in |
| Height | 35-1/2 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 11 in |
| Shelf Size | 28 x 23 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Black |
| Wheel Type | Solid |
| Post Finish | Chrome |
| Number of Shelves | 3 |
| Material | Polymer |
| Manufacturers Part Number | MY2030-34BL |
| Brand | Metro |