Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB2043146

MPN #: MY2030-24BL

Metro® myCart Utility Cart w/2 Shelves, 300 lb. Capacity, 34-3/8"Lx23-7/16"Wx35-1/2"H, Black

Product Description
When you're looking for a rolling restaurant cart, check out the Metro myCart™ Two-Shelf Utility Cart with Chrome-Plated Posts. This cart comes with polyethylene shelves and a molded in handle that make this utility cart easy to clean. A cart that secures items is a benefit to a number of business types, such as hospitals, schools, and restaurants. With the raised lip of the shelving, you can easily move small items without worrying about them rolling off. The surfaces of the cart are impact and stain resistant. This Metro shelving cart with raised lip comes unassembled. It is NSF Certified and comes in blue, black and gray.Top shelf is 23-5/8 x 34-1/2", Bottom & middle shelf are 23-5/8 x 31-5/8"

PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-3/8 in
Width23-7/16 in
Height35-1/2 in
Weight Capacity300 lbs
Wheel Diameter4 in
Shelf Clearance23 in
Shelf Size28 x 23 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeFlat with Lip
ColorBlack
Wheel TypeSolid
Post FinishChrome
Number of Shelves2
MaterialPolymer
Manufacturers Part NumberMY2030-24BL
BrandMetro