Classic, no-nonsense style for the practical, well-organized office. Durable laminate top helps resist damage. High-sided file drawers accept hanging files without hangrails. Wire grommets offer convenient cable management. 3/4-height modesty panel provides privacy. Flush drawer pulls.
HON®Metro Series Kneespace Credenza, 60"W x 24"D x 29-1/2"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,779.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 29-1/2 in |
| Top Thickness | 1-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Credenza |
| Drawer Configuration | Left: Box/File | Right: Box/File |
| Frame Color Family | Gray |
| Color | Gray |
| Top Color Family | Mahogany |
| Number of Drawers | 4 |
| Edge Type | Square Edge |
| Material | Laminate |
| Description | Credenza |
| Frame Material | Steel |
| Manufacturers Part Number | HONP3231NS |
| Collection | Metro Series |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | HON |
Warranty
| Warranty | Full Lifetime |