MetroVac® Electra Sweep Power Broom
Write a Review
|
Questions & Answers (0)
Product Description
ElectraSweep® is a multi-purpose, lightweight broom and hand vac ideal for cleaning carpets, floors and above the surface. Use it your home, workshop or studio to quickly and easily eliminate dirt. All-steel construction yet lightweight, 5.5 lbs. Features a powerful 0.75 HP, 120 volt motor and rated 4.0 amps. 60" water lift suction power and 70 CFM. Electra Sweep Power Broom includes a combo carpet & floor tool, 4-1/2" turbine driven revolving brush, upholstery nozzle, dust brush, crevice tool, 3' ft. flexible hose, 20" extension wand, shoulder strap, two disposable bags, 20' power supply cord and an ergonomic chrome/steel handle with quick release cord storage strap. 5 year limited motor warranty; 1 year limited parts and labor. Made in the U.S.A.
PRICE
$315.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/4 in |
| Depth | 10 in |
| Height | 48 in |
| Weight | 6 lbs |
| Water Lift | 60 in |
| Cord Length | 20 Ft. |
| Cleaning Width | 4-1/2 in |
Product Details
| Type | Power Broom |
| Horsepower | 3/4 HP |
| Color | Black |
| Motor Amps | 4.0 A |
| Capacity | 2 cups |
| Wattage | 500 W |
| Voltage | 120 V |
| Filtration | Foam Filter |
| Material | Steel |
| Description | Electra Sweep Power Broom - Premium |
| Manufacturers Part Number | 105-105633 |
| Brand | MetroVac |