Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bissell Commercial

Model # :WBB3177566

MPN #: BGSV696

Bissell Commercial® Rechargeable Cordless Stick Vacuum, 8" Cleaning Width

Product Description
The ingenious 2-in-1 design of the battery vacuum gives you the advantage of a powerful floor vacuum with a removable handheld vac, all in one sleek, modern unit. The rechargeable two-motor system with a revolving agitator brush is superior for quick pickup, and cleaning on all surfaces. There's no cord to plug in or interfere with movement.

Features:
  • Battery Voltage: 22.2V
  • Power: 120 Watts
  • Adaptor Input Wattage: AC100-240V – 50/60Hz
  • Adaptor Output Wattage: 24V DC
  • Battery Type: Li-ion Battery Pack
  • Filtration Type: HEPA
  • Dirt Cup Capacity: 0.5 Liters
  • Suction Power: High Speed-11kPa Low Speed–7kPa
  • Battery Operating Time: 45 Minutes
  • Charging Time: 4 Hours


PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height40-1/2 in
Weight5 lbs
Cord LengthCordless
Cleaning Width8 in

Product Details

TypeCordless Stick Vacuum
Brush TypeSingle Brush
ColorGreen
Dirt CollectionDust Cup
Capacity16.907
Wattage120 W
Voltage22.2 V
DescriptionBattery Stick Vacuum
Manufacturers Part NumberBGSV696
BrandBissell Commercial