Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3178525

MPN #: 0960-20

Milwaukee® M12 Fuel™ Wet/Dry Portable Vac with HEPA Filter, 1.6 Gallon Capacity, Tool Only

Product Description
The Milwaukee® M12 Fuel™ 1.6 Gallon Wet/Dry Vacuum is the first cordless 12V wet/dry vacuum of its kind. It delivers users up to 40% more suction than 18V competitors, is the most compact, and is up to 2X quieter compared to other common wet/dry shop vacs. The Powerstate™ brushless motor delivers up to 45 CFM and 42" of suction. It's compact footprint stores neatly in a van or cart with a stackable design and organized on-board storage conveniently keeps the attachments inside of the unit. It also comes with a wall mount hanging plate, giving users increased storage options. With 14 minutes of runtime on high and 26 minutes on the low setting, this compact vacuum is ideal for spot and service focused wet/dry quick clean up needs.

Features:
  • Makes less noise, ensuring the user doesn't disrupt their surroundings
  • At just 87 dB(A) in normal operation this vacuum is noticeably quieter than other competitors in the space
  • 42" Water Lift: Powerful suction for wet and dry applications
  • Hanging mount for easy storage
  • OSHA objective data compliance for select silica dust producing applications
  • Built-in Blower Port High / Low switch
  • Replacement washable certified HEPA filter: Model #: 49-90-1900
  • Fleece dust bag compatible: Model #: 49-90-2016 Powerful Suction for Wet & Dry Applications
  • Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
  • Dimensions: 13-11/16"L x 8-11/16"W x 11-7/8"H
Includes:
  • (1)M12 Fuel™ 1.6 Gallon Wet/Dry Vacuum(0960-20)
  • (1) Crevice Tool
  • (1) 5' Flexible Hose
  • (1) HEPA Filter(49-90-1900)
  • (1) Utility Nozzle
  • (1) Wall Mount


PRICE
$189.95

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-7/8 in
Weight10 lbs
Hose Diameter1-1/4 in

Product Details

Battery TypeLithium-Ion
TypeCordless Dust Extractor
ColorRed
Capacity1.6 gal
Voltage12 V
IncludesCrevice Tool, 5' Flexible Hose, HEPA Filter, Utility Nozzle, Wall Mount
DescriptionWet/Dry Vacuum (Tool Only)
Manufacturers Part Number0960-20
HEPAYes
BrandMilwaukee

Warranty

Warranty5 yr