Waldmann Mounting Bracket for Tubular Fluorescents (RL70/ RL40) - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 190015019-00014930 RL tube light mounting bracket. Sold as set.
PRICE
$93.90 Sold in packages of 2 / $46.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8 in |
| Width | 1.2 in |
| Height | 5.9 in |
Product Details
| Type | Mounting |
| Material | Steel/ Plastic |
| Package Quantity | 2 |
| Description | Mounting Bracket for Tubular Fluorescents (RL70/ RL40) |
| Manufacturers Part Number | 190015019-00014930 |
| Brand | Waldmann Lighting |