Waldmann Surface Mount Bracket, for Lumatris 3.7", Pair
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 408001015-00595587 Bracket for Lumatris LED machine light
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.6 in |
| Width | 1.4 in |
| Height | 0.8 in |
Product Details
| Type | Mounting |
| Material | Steel/ Plastic |
| Package Quantity | 1 |
| Description | Surface Mount Bracket, for Lumatris 3.7", Pair |
| Manufacturers Part Number | 408001015-00595587 |
| Brand | Waldmann Lighting |