Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bimba-Mead

Model # :WBB3115762

MPN #: MGAFR300-08-SM-W

Bimba MFD MGAFR300 Filter/Reg, 1/4 NPT, 5 Microns, Semi-Auto Drain, 20-130 PSI, Poly Bowl

Product Description
MGAFR filter-regulators offer superior regulation and flow characteristics with 40µm or 5µm filtration. Available port sizes range from 1/8" NPT to 1" NPT. Auto and semi-auto/manual drains are available. 200, 300 and 400 series come with metal, polycarbonate, or nylon bowls. Series 600 comes standard with a metal bowl.

Features:
  • Type: Relieving regulator with push-to-lock adjustment knob
  • Available with auto or semi-auto/manual dains
  • Filtering: 40µm or 5µm
  • Pressure range: 20 to 130 PSI / 20 to 60 PSI (low pressure)
  • Proof pressure: 215 PSI
  • Temperature range: 23⁰ F to 158⁰ F


PRICE
$99.95

1
1
Ships in 36 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Width2-7/16 in
Height9-3/4 in
Weight1 lbs
NPT outlet0.25 in
Port Size0.25 in

Product Details

Bowl TypePolycarbonate Bowl with Metal Guard
TypeAir Preperation
Proof Pressure215 psi
Max PSI130 psi
Temperature Range23 to 158 °F
FluidAir (Clean/Dry)
MaterialAluminum
Micron Rating5 mic
DescriptionFilter/Regulator
Manufacturers Part NumberMGAFR300-08-SM-W
BrandBimba-Mead

Warranty

Warranty1 yr