Cyclomop 500 Series - CM500
|
Questions & Answers (0)
Product Description
Hurricone Cyclomop 500 Series - CM500
Cycomop is a 360° rotating spin mop that will quickly and effectively clean up dirt, dust, and other spills from marble, tile, laminate, vinyl, wood floors and hard surfaces, cutting the cleaning and drying process in half. The microfiber head is ultra absorbent and reusable, while the bucket is designed with a fast-spinning stainless steel wringer which can be activated by the non-slip TPR grip foot pedal or simply pumping up and down the mop handle. Features stainless steel mop head attachment and a longer 56" mop handle with rotating hand grip.
Cyclomop includes: Cyclomop Bucket, Mop Handle, 2 Microfiber Mop Heads and a Nylon Scrub Brush.
Cycomop is a 360° rotating spin mop that will quickly and effectively clean up dirt, dust, and other spills from marble, tile, laminate, vinyl, wood floors and hard surfaces, cutting the cleaning and drying process in half. The microfiber head is ultra absorbent and reusable, while the bucket is designed with a fast-spinning stainless steel wringer which can be activated by the non-slip TPR grip foot pedal or simply pumping up and down the mop handle. Features stainless steel mop head attachment and a longer 56" mop handle with rotating hand grip.
Cyclomop includes: Cyclomop Bucket, Mop Handle, 2 Microfiber Mop Heads and a Nylon Scrub Brush.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 11 in |
| Depth | 10-1/4 in |
| Height | 9 in |
| Weight | 8 lbs |
Product Details
| Handle Material | Plastic |
| Type | Mop Bucket |
| Color | Yellow |
| Bucket Capacity | 8 qt |
| Capacity | 2 gal |
| Material | Plastic |
| Description | Cyclomop 500 Series |
| Package Quantity | 1 |
| Manufacturers Part Number | CM500 |
| Brand | Cyclomop |