Web Foot® mop heads are made with Microban® B that inhibits bacterial growth and helps mop heads last longer. Looped ends and tailbanding reduce tangling. Shrinkless wet mop is launderable for use in healthcare applications. Made with 4-ply blend of cotton and synthetic yarn that withstands repeated laundering without shrinkage. 5" headband. Sold 6 mop heads per case.
Web Foot® Shrinkless® Wet Mop Heads - 5" Headband - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$129.00 Sold in packages of 6 / $21.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mop Head Size | 20 oz. |
| Size | Medium |
Product Details
| Type | Looped-End |
| Size Type | Medium |
| Material | Cotton/Synthetic Blend |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | FGA25206 WH00 |
| Headband | 5 |
| Brand | Rubbermaid |