Micro-Therm Mini Heat Gun With Heat Deflector
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 3.2 in |
| Depth | 1 in |
Product Details
| Capacity | 10 ml |
| Color | Black |
| Blow Torch Function | 1300° F |
| Manufacturers Part Number | MJ-600 |
| Power Capacity | 20 Minutes |
| Brand | Solder-It |
Related Products
PRO-70K KIT: The SOLDERPRO 70K is a 4-in-1 kit containing the following items: the PRO-70 SOLDERING IRON/TORCH, a blow torch tip, a 1 mm Conical Soldering Tip (S-01), hot knife (S-05), heat blower ( S-07), roll of solder, a safety cap with a built in flint igniter, all packaged in a blow-molded case. The SOLDERPRO 70 is a Butane Powered Portable Multi-Function Heat Tool. It is the standard manual ignition toolfor hobbyists, engineers, and technicians. Equivalent to a power range 25-80 Watts. Cordless. Simple and safe operation under any conditions, anywhere. Complete portability Ready to ...
Features: Intelligent Micro desoldering tweezers 2 x 40 W, 12 V Military Standard RTW Soldering tips grounded separately For soldering and desoldering of SMD components with high energy demand Slim tweezers for excellent De-/soldering works, tweezer is compatible with all WX Stations Extremely short heating time Reduces total costs of ownership due to motion sensor RTW solder tips can be changed quickly and easily Active Tip (Cartridge)-System allows exchange of soldering tip despite a hot soldering iron
The economy heat gun is ideal for completing the final step in your shrink wrapping operation. For higher production shrink wrapping, refer to the Sealer Sales Shrink Tunnels. Note: When heat gun is not in use, place the heat gun on its heel so that the nozzle is pointing towards the sky for proper cooling. Laying flat on a table will cause the heat to be left in the mechanics of the heat gun. Type A USA plug (included). Features: Shrinks PVC, POF, PET or PP film uniformly and tightly around objects to produce form-fitting tamper proof packages Value-priced model for low shrink wrapping ...
The Wagner FURNO 700 heat gun is suited to the heavy DIY'er who knows how to use these power tools. The heating gun has the most precise temperature settings and multiple fan speeds to help accomplish many projects that require heat. This high power heat gun comes with additional accessory nozzles, making it easy to tackle a variety of projects such as softening putty and caulk, declouding headlights, removing decals, molding hockey skates, removing crayon from walls, waxing skis, remove ceiling paint, stripping paint and thawing frozen pipes. Features: Temperature settings range from ...
Fast. Precise. Smart. WXsmart Tweezers are state-of-the-art and designed to meet all soldering and desoldering requirements, from miniaturization to heavy-duty applications, as well as traceability and connectivity needs. Smooth workflows are enabled by the optimized ergonomics of the tweezers. With intelligence built into both the tips and the tool, the WXsmart Tweezers bring precise and fast performance support for all soldering tasks. Features: High-Performance Extremely short heat-up time: 5 sec Excellent reaction time Highest Precision Maximum precision during the soldering process ...