Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wagner

Model # :WBB3172670

MPN #: 0503070

Wagner FURNO 700 Variable Temperature Corded Heat Gun

Product Description
The Wagner FURNO 700 heat gun is suited to the heavy DIY'er who knows how to use these power tools. The heating gun has the most precise temperature settings and multiple fan speeds to help accomplish many projects that require heat.

This high power heat gun comes with additional accessory nozzles, making it easy to tackle a variety of projects such as softening putty and caulk, declouding headlights, removing decals, molding hockey skates, removing crayon from walls, waxing skis, remove ceiling paint, stripping paint and thawing frozen pipes.

Features:
  • Temperature settings range from 125°F – 1300°F
  • LCD Display screen with push-button controls
  • Five fan settings and cool-down setting
  • 1500 Watts/ 5100 BTUs
  • Includes two nozzles (glass protector and flare nozzles)
  • Integrated stand for safe hands-free operation


PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Cord Length6 ft

Product Details

TypeHeat Gun
Min Temperature125 °F
Wattage1500 W
Voltage110-120 V
ColorYellow
Power SupplyElectric
Manufacturers Part Number0503070
Max Temperature1300 °F
BrandWagner

Warranty

Warranty5 Year Limited Warranty