Urrea Microadjustabled Torque Screwdriver, 1/4" Drive, 5-1/8" Long, 5-40 In/Lb Torque Range
Write a Review
|
Questions & Answers (0)
Product Description
Easy to use. Comfortable tri-lobular handle. 1/4" interchangeable bit magnetic receptor. Cam-based torque limiter. Scale is easy to read. Lightweight. Automatically blocks counter-clockwise turning.
PRICE
$319.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Max Torque | 40 lb-in |
| Drive Size | 1/4 in |
Product Details
| Style | Screwdriver |
| Type | Torque Wrench |
| Impact Approved | No |
| Color | Red |
| Manufacturers Part Number | 6107A |
| Min Torque | 5 |
| Brand | Urrea |