Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113806

MPN #: H1001-M

Benchmark Scientific Incu-Shaker™ Mini with Non-Slip Rubber Mat

Product Description
The Incu-Shaker Mini is the most compact shaking incubator in its class. Despite the remarkably small footprint, a large 11.5 x 9.5 in. workspace accepts several different platforms and a variety of flasks, tubes and other common vessels. The standard platform (included) features a non-slip, rubber coated surface, ideal for tissue culture flasks, Petri dishes and staining trays. The convenient Magic Clamp (PATENTED) platform is also available for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.Temperature (ambient +5° to 70°C), speed (30-300rpm) and time (1 min to 48 hours or continuous) are easily controlled by the large touch screen. A step function allows for linking of consecutive operations.

PRICE
$3,349.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width16-3/16 in
Height13 in
Weight25 lbs
Orbit3/4 in
Exterior Dimensions11" W x 16-3/16" D x 13" H

Product Details

Hertz50/60 Hz
ConvectionShaking / Orbital Mixing Incubator
Speed Range30-300rpm
Voltage115 V
DescriptionIncu-Shaker Mini with Non-Slip Rubber Mat
Package Quantity1
Manufacturers Part NumberH1001-M
Timer1 min. to 48 hours
Temperature Accuracy(+/-)0.1°C
BrandBenchmark Scientific
Digital/AnalogDigital

Warranty

Warranty2YR