Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143971

MPN #: 63213

United Scientific Microcentrifuge Tube Storage Box For 0.5ml Tubes, Polycarbonate, 100 Places, Blue

Product Description
These rugged autoclavable storage boxes are molded in polycarbonate, and can be used at temperatures of -150°C to +121°C. Designed to hold 100 each 0.5ml microcentrifuge tubes. The numbered grid on transparent lid is keyed in one position to prevent misalignment. Lid accepts writing with a marker. Not recommended for use with liquid-phase liquid nitrogen. Dimensions 5 1/4" x 5 1/4" x 2" (133 x 133 x 52mm).

PRICE
$51.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions5-1/4"L x 5-1/4"W x 2"H

Product Details

Temperature Range-150° to 121°
TypeMicrocentrifuge Tube Storage Box
Capacity0.5ml Tubes ft³
MaterialPolycarbonate
ColorBlue
Manufacturers Part Number63213
BrandUnited Scientific