Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187541

MPN #: 51028115

Thermo Scientific Heratherm OGH60 Advanced Protocol Oven, Gravity Convection, 2.15 Cu.Ft. 120V

Product Description
Carry out multiple applications with Thermo Scientific™ HERAtherm™ Advanced Protocol Ovens, which include a sophisticated timer, precise temperature uniformity and low energy-consumption. Featuring either mechanical or gravity convection technology with excellent temperature values, This flexible tool for the lab may be used for multiple applications.

Features:
  • Broad temperature range - up to 330°C
  • Adjustable fan speed for application-related airflow in mechanical convection models (e.g. drying of powders)
  • High speed for expedited drying and heating, quick recovery, and optimal temperature stability and uniformity
  • Programmable controller for temperature ramps and dwells
  • Up to 10 programs can be saved, each with 10 discrete steps
  • Features electronically controlled fan speed and damper position
  • Programs can be repeated automatically
  • Access port allows the introduction of sensors for independent data monitoring
  • Simple calibration routine ensures temperature accuracy over time
  • Boost function enables rapid heating up - no need to operate the oven 24/7 (not available in large capacity units)

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$4,399.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight97 lbs
Exterior Dimensions28.3"H x 20.9"W x 22.2"D
Inside Dimensions18.9"H x 12.9"W x 15.3"D

Product Details

TypeOvens
ColorLight Gray
Amperage14.4 A
Hertz60 Hz
ConvectionGravity
Temperature Range50 to 330 °C
Capacity2.15 ft³
Voltage120 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerProgrammable Microprocessor with Vacuum Fluorescent Display
DescriptionHeratherm Advanced Protocol Oven
Watts1730 W
Manufacturers Part Number51028115
Shelf MaterialStainless Steel
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscCSAus Marked