Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187498

MPN #: 51028872

Thermo Scientific Heratherm OGS100 General Protocol Oven, Gravity Convection, 3.75 Cu.Ft. 120V

Product Description
Perform routine applications simply and safely with Thermo Scientific™ HERAtherm™ General Protocol Ovens, which provide an ideal heating and drying solution for research, clinical or industrial needs.

Features:
  • Operating temperatures from 50° to 250°C
  • Automatic over-temperature alarm system
  • Low overall energy consumption
  • Built in timer
  • Corrosion-resistant stainless steel chambers with rounded corners
  • Large, easy to read vacuum fluorescent display
  • Easy to use, microprocessor-controlled touch button operation
  • Doors can be opened at over 180°C

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight117 lbs
Exterior Dimensions32.3"H x 25.2"W x 22.2"D
Inside Dimensions22.8"H x 17.2"W x 16.3"D

Product Details

TypeOvens
ColorLight Gray
Amperage14 A
Hertz60 Hz
ConvectionGravity
Temperature Range50 to 250 °C
Capacity3.75 ft³
Voltage120 V
Number of Shelves2
MaterialStainless Steel Interior, Powder Coated Steel Exterior
ControllerMicroprocessor with Vacuum Fluorescent Display
DescriptionHeratherm General Protocol Oven
Watts1680 W
Manufacturers Part Number51028872
Shelf MaterialStainless Steel
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscCSAus Marked