Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Microfiber Cloths & Towels

Microfiber Cloths and Towels absorb liquids and efficiently traps dust & dirt with a non-abrasive design that allows safe use on sensitive surfaces, so custodial staff or warehouse workers can clean and wipe down areas effectively. Available in a variety of shapes and sizes, microfiber towels are suitable for a wide range of applications, from heavy-duty cleaning tasks to the gentle removal of particles and debris from glass and mirrored surfaces.
42 Results
Extra Absorbent Microfiber Cloths

Extra Absorbent Microfiber Cloths

CompareSizePackage QuantityWeightMaterialColorBrandModel #Price
12 x 12 in
50
170 gsm
Microfiber
Red
WD-40
WBB3778656$19.95
12 x 12 in
50
170 gsm
Microfiber
Blue
WD-40
WBB3778657$19.95
12 x 12 in
50
170 gsm
Microfiber
Gray
WD-40
WBB3778658$19.95
12 x 12 in
50
170 gsm
Microfiber
Yellow
WD-40
WBB3778659$19.95
Microfiber Cloths w/Scrub Corner

Microfiber Cloths w/Scrub Corner

Heavy Duty Microfiber Cloths

Heavy Duty Microfiber Cloths
Available in a variety of weights and colors, Heavy Duty Microfiber Cloths are designed to help maintenance staff clean up spills, wipe away messes, and complete a variety of janitorial duties. They are crafted from durable, lint-free microfiber material that can be laundered & reused, leaves minimal streaks, and cleans-up dry or wet messes.

Glass & Mirror Microfiber Cloths

Glass & Mirror Microfiber Cloths
Offered with different shapes and sizes for versatile cleaning performance, Glass and Mirror Microfiber Cloths are crafted from a lint-free material that can be used to clean-up dry or wet messes, is streak-free, and can be laundered many times. Microfiber cloths are available in a range of multi-packs to ensure maintenance workers are stocked up.

Disposable Microfiber Cloths

Disposable Microfiber Cloths
With a single-use design that helps eliminate cross-contamination and minimize the time spent washing reusable towels, Disposable Microfiber Cloths come in a variety of shapes and sizes that are suitable for a wide range of general-purpose cleaning tasks. Disposable cloths crafted from durable microfiber trap dust and dirt effectively for reliable cleaning performance.

General Use Microfiber Cloths

General Use Microfiber Cloths
Suitable for a wide range of everyday cleaning tasks, General Use Microfiber Cloths come in various shapes and sizes to handle a broad assortment of spills & messes, and they are available in high-quantity multi-packs to ensure janitorial staff has a steady supply. The microfiber material is highly absorbent to soak up liquids, and lint-free to wipe away dirt and grime with minimal residue.

Restroom Microfiber Cloths

Restroom Microfiber Cloths
Great for keeping lavatories and other facilities clean of dust, grime, & bacteria, Restroom Microfiber Cloths come in various shapes, sizes, and quantities to accommodate a wide range of janitorial tasks. Crafted from durable microfiber, restroom cloths remove dirt without leaving lint & residue behind and are highly absorbent to soak up spills and other liquids.

Dusting & Polishing Microfiber Cloths

Dusting & Polishing Microfiber Cloths
Featuring durable microfiber construction to remove dust and bring shine back to glass, metal, and mirrored surfaces, lint-free Dusting and Polishing Microfiber Cloths can be used wet or dry to wipe away smudges, fingerprints, and dirt. Dusting cloths come in a variety of sizes and quantities to help ensure janitorial personnel are ready to handle different cleaning tasks.

Microfiber Hand Towels

Microfiber Hand Towels
Designed to help janitors and cleaning staff handle a variety of general cleaning duties, Microfiber Hand Towels are available in multiple shapes, sizes, and quantities for wiping up spills and messes. The durable microfiber material is comprised of thin synthetic fibers that absorb liquids and remove dirt and dust particles efficiently without leaving lint behind.