Waffle Weave Dish Cloth, 13x15 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Waffle Weave Dish Cloth, 13" x 15", 100- cotton
PRICE
$195.00 Sold in packages of 12 / $16.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13 x 15 |
Product Details
| Type | Waffle Weave |
| Material | Cotton |
| Package Quantity | 12 |
| Description | Waffle Weave Dish Cloth |
| Color | White w/Green |
| Manufacturers Part Number | 706DC |
| Brand | CrewWare |