Wheaton® MicroLiter 20ML Amber Vial Kit, White PP Open Top Cap, Bonded 100 pk
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® MicroLiter Assembled Kit, 20mL Amber Vial, White Polypropylene Open Top Cap, Bonded PTFE/Silicone Septa. Wheaton® MicroLiter Screw Thread Autosampler Vials come in fully assembled kits that are clean, sealed and ready to use. Assembled kits are shipped with the septa installed inside the cap and the cap screwed onto the vial. MicroLiter vials are manufactured from Type 1 borosilicate glass. Vial Borosilicate glass, 12x32, amber Screw Caps White polypropylene cap w/ bonded 0.100" PTFE / Silicone septa - DWK # 24-00101W (suitable for gas chromatography.) Cleanroom Clean MicroLiter vials are cleaned and assembled in a Class 10,000 clean room to eliminate chromatographic errors associated with vials. Critical physical dimensions are fully tested, as well as chemical cleanliness testing, to ensure that trace levels of residues are not present. The result of this process are identical, clean, dependable vials, certified to ensure optimal performance and reproducible results. Class 10,000 clean room packaging eliminates the particulate contamination that can occur during transportation. (Note: Vials are assembled in a clean room, but the final packaging of the assembled kits is not performed in a clean room.)WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$719.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 20 ml ml |
| Closure Type | Solid Cap |
| Material | Amber Borosilicate |
| Package Quantity | 100 |
| Description | MicroLiter Amber Vial Kit |
| Color | Amber |
| Manufacturers Part Number | 24-20101W-20A |
| Brand | Wheaton |