Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778984

MPN #: 4157021

Mahr Micromar 40 Ewr-L Digital Micrometer with Non-Rotating Spindle, 1" - 2" Range

Product Description
The Mahr Micromar 40 EWR-L (4157021) provides gentle measurement with a non-rotating spindle that prevents surface damage. Range of 1-2"/25-50mm with 0.001mm/0.00005" resolution and 2μm accuracy. Quick drive sliding spindle enables fast positioning. IP65 dust and water protection. Perfect for thin foils, sensitive surfaces, and thread flank measurement with wire holders. MarConnect bidirectional interface supports USB and Digimatic. Includes setting standard, battery, test certificate, and case.

Features:
  • Avoiding workpiece damage: The non-rotating spindle has a touching touch, which prevents scratch marks on sensitive and finely machined surfaces
  • Ideal for measuring thin metal foils without twisting and bending them
  • Thread flank measurement by using thread wires: Both wire holders always remain in the engaged position with the non-rotating spindle
  • Ratchet is integrated in the thimble


PRICE
$635.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement1 in
Max Measurement2 in
Resolution/Graduation5e-05 in
Range1 - 2 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy2 µm °F
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat
IP RatingIP65
Manufacturers Part Number4157021
Thimble TypeRatchet
BrandMahr