Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778920

MPN #: 4157140

Mahr Micromar 40 Ewri-K Disc/Point Digital Micrometer For Wire Crimp Measurement, 0" - 13/16" Range

Product Description
The Mahr Micromar 40 EWRi-K (4157140) combines disc anvil with pointed spindle for measuring wire crimps, small features, and hard-to-access dimensions. Range of 0-20mm/0-0.8" with 0.001mm/0.00005" resolution. IP65 dust and water protection. Integrated wireless transmission for seamless SPC integration via MarCom software. High-contrast display with reference system. Quick drive with ratchet for consistent measuring force. Ideal for electrical connector and wire harness inspection. Includes test certificate and case.

Features:
  • Measuring surfaces: Anvil with narrow web, pointed spindle
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Rapid drive
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated


PRICE
$1,339.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement13/16 in
Resolution/Graduation5e-05 in
Range0 - 13/16 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy4 µm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeBlade, Taper
IP RatingIP65
Manufacturers Part Number4157140
Thimble TypeRatchet
BrandMahr