Mahr Micromar 40 Er Basic Digital Micrometer, 0" - 1" Range
Write a Review
|
Questions & Answers (0)
Product Description
The Mahr Micromar 40 ER (4157010) provides precision outside measurement with 0-1"/25mm range and 0.001mm/0.00005" resolution. High-contrast digital display ensures clear readings. Hardened stainless steel spindle with carbide-tipped anvil and spindle delivers durability and wear resistance. Rapid drive thimble speeds measurement cycles. Ratchet integrated in thimble provides consistent measuring force. Heat-insulated lacquered steel frame reduces thermal errors. ISO 3611 data interface. Includes battery, test certificate, and case.
PRICE
$279.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Measurement | 0 in |
| Max Measurement | 1 in |
| Resolution/Graduation | 5e-05 in |
| Range | 0 - 1 in |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Digital Micrometer |
| Case | Yes |
| Color | Black |
| Accuracy | 2 µm °F |
| Data Output | No |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Digital Counter | Yes |
| Anvil Shape | Flat |
| IP Rating | IP40 |
| Manufacturers Part Number | 4157010 |
| Thimble Type | Ratchet |
| Brand | Mahr |