Insize Micrometer Setting Standard, 4" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Length 4" Type A Suitable for mechanical micrometres.
PRICE
$15.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 |
| Width | 13/16 |
| Max Measurement | 4 IN |
Product Details
| Style | Setting Standard |
| Type | Micrometer Acessory |
| Digital | No |
| Material | Stainless Steel |
| Description | Micrometer Setting Standard |
| Color | Black |
| Manufacturers Part Number | 6311-4 |
| Accuracy | (+/-).00012 IN °F |
| Brand | InSize |