- Graduation: 0.0001"
- Reinforced frame construction for stability against impact & temperature
- Precision lapped carbide measuring faces
- Painted steel frame with heat shield
- Ratchet thimble
- Spindle lock
- Standards included in 1 - 2" and larger
- Set accuracy: ±0.0002"
- Supplied in protective SET case
iGAGING® Micrometers Sets, Ratchet with Blue C Frame, 0 - 4" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 4 |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.0001 |
| Range | 0 - 4 |
Product Details
| Type | Micrometer Set |
| Case | Yes |
| Measuring Face Material | Carbide |
| Color | Blue |
| Rotating Spindle | Yes |
| Accuracy | 0.0002 °F |
| Data Output | No |
| Style | Micrometer |
| Mechanical Or Digital | Mechanical |
| Anvil Shape | Flat |
| Material | Plating Steel/Hardened Steel/Cast Iron |
| Description | Mechanical Micrometer Set |
| Manufacturers Part Number | 36-114 |
| Thimble Type | Ratchet |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |