- Resolution: 0.001mm/.00005"
- Button function: on/off, set, mm/inch, ABS/INC
- No data output
- LR44 battery
- Automatic power off
- Carbide measuring faces
- Friction thimble
- Supplied with spherical anvil
- Setting standards are included (except 0-25mm/0-1")
Insize Electronic Outside Micrometer, 0-1"/ 0-25mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-11/16 |
| Width | 4-5/8 |
| Max Measurement | 1 IN |
| Range | 0-1 |
Product Details
| Digital | Yes |
| Type | Outside Micrometer |
| Color | Green |
| Accuracy | (+/-).0000787402 IN °F |
| Style | Digital LCD Display |
| Includes | Inspection Certificate |
| Graduation | 0.001mm/0.00005" |
| Material | Stainless Steel |
| Description | Electronic Outside Micrometer |
| Manufacturers Part Number | 3109-25A |
| Brand | InSize |