- Resolution .00005"/0.001mm
- Measure pitch diameter of screw threads
- Button function: on/off, set, inch/mm, ABS/INC
- Data output
- LR44 battery, automatic power off
- Non-rotating spindle
- Ratchet stop
- Supplied with 60° setting standards (except 0-1"/0-25mm)
- Optional accessory: 55° setting standards, measuring tips (part no 7381), data output cable
Insize Electronic Screw Thread Micrometer, 0-1"/0-25mm Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$399.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-7/8 |
| Width | 5-1/16 |
| Max Measurement | 1 IN |
| Range | 0-1 |
Product Details
| Digital | Yes |
| Type | Micrometer |
| Color | Green |
| Accuracy | (+/-).000394 (64 to 48 TPI), (+/-).000630 micronin (12 to 7 TPI) °F |
| Style | Flat Anvil |
| Includes | (1) Battery (SR44/LR44), 60° Setting Standards |
| Graduation | .00005"/0.001mm |
| Material | Steel |
| Description | Electronic Screw Thread Micrometer |
| Manufacturers Part Number | 3581-25E |
| Brand | InSize |