MTC Bio™ Microtube w/ Locktop Style Cap, 0.5 ml Capacity, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
The MTC Bio C2050 0.5mL Microcentrifuge tube features a lock-top style cap and is supplied in a pack of 1000.
PRICE
$31.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Locktop |
| Type | Microtube |
| Capacity | 0.5 ml |
| Sterile | No |
| Package Quantity | 1000 |
| Description | Microtube with cap |
| Color | Clear |
| Manufacturers Part Number | C2050 |
| Brand | MTC Bio |