Add to list
Share
Print


Model #: WBB2440567
MPN #: K060623
Micro-V Serpentine Drive Belt - Gates K060623
|
Questions & Answers (0)
PRICE
$29.95
Usually ships in 2 to 5 days
Micro-V Serpentine Drive Belt
Application Summary: 2002-1999 Mercury, Cougar, V-6 2.5 L, Serpentine
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.
Micro-V belts provide peak operating performance while delivering the highest value available.
- Meets or exceeds all specifications from the Original Equipment Manufacturer.
- Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
- Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
- Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
- Unique form grinding of each individual belt assures precise dimensional control.
- Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.
Application Summary: 2002-1999 Mercury, Cougar, V-6 2.5 L, Serpentine
Vehicle Fitment: Make\Model Year(s)
Ford
- Contour - Engine: V6, 2.5L, 2450cc, 155ci, GAS 1995-2000
- Mystique - Engine: V6, 2.5L, 2450cc, 155ci, GAS 1995-1997, 1999-2000
Mercury
- Cougar - Engine: V6, 2.5L, 2450cc, 155ci, GAS 1999-2002
- Mystique - Engine: V6, 2.5L, 2450cc, 155ci, GAS 1995-2000
1
1