Poly Rib Belt
Designed for high mileage multiple-accessory drivesthe Dayco ''W'' profile belt (patent pending) is the most innovative advancement in multi-rib belt design in over 25 years. Developed through extensive laboratory and actual road mileage testing, this unique rib profile has been specifically Dayco engineered to conform to high mileage, worn or misaligned drives without a sacrifice in quiet, long-lasting performance. The "W" profile cut into the tip of each rib makes the tip more flexible and eliminates belt chirp when the belt enters a worn or misalligned pulley. Constructed with Aramid reinforced EPDM compounds, the Dayco ''W'' profile belt delivers more than OE required quality...it delivers the solution to troublesome drive problems. Dayco Poly-Rib Belts meet or exceed SAE J1459 and SAE J2432 specifications.Model # :WBB2815732
MPN #: 5060658
Poly Rib Belt, Dayco 5060658
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Effective Length | 65.75 in |
| Top Width | .82 in |
| Circumference | 66.41 in |
| Cross Section | K-Section |
Product Details
| Material | EPDM, Aramid Reinforced |
| Min Operating Temperature | -42.7 ° C °F |
| Color | Black |
| Max Operating Pressure | 100 ° C psi |
Compliance & Certifications
| Certifications | SAE J1459, SAE J2432 |
Related Products
Tri-Power Classical Section Molded Notch V-Belt Constructed with Gates proprietary construction, this belt has a superior combination of flex and load carrying capacity, as well as less stretch resulting in less maintenance. This provides superior performance on the toughest heavy-duty A, B and C Section industrial drives. Suitable for all industrial applications, particularly where small orsub-minimal sheave diameters are required. Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter sheaves. Belt edge is machined for even sheave ...
PoweRated FHP Medium Horse-Power V-Belt Gates PoweRated(R) V-Belts are design-engineered to handle virtually any utility application because they transmit more horse-power than conventional utility belts, up to 17 horse-power. Gives outstanding performance on drives with backside idlers. Reinforced with aramid tensile cord, pound for pound stronger than steel. Green Flex-Weave cover resists heat, oil and cracking. Superior performance on clutching and backside idler drives. Universal construction features cord placement and cover that provide smooth, quiet operation with reduced ...
Utility V-Belt, Wrapped Fhp The Dayco FHP Utility V-Belt is designed for use on lawn & grounds, home, farm or shop applications. Featuring a rubber impregnated wrapped fabric cover, high modulus polyester cord and specially formulated belt core, the Dayco FHP Utility V-Belt offers superior performance. Designed for use with lower horsepower motors utilizing small diameter pulleys, this Dayco FHP Utility V-Belt delivers excellent flexibility and a smooth, quiet operation over a multitude of lower horsepower drive applications. Note: Not for use on clutching drives.
Hi-Power II Classical Section Wrapped V-Belt Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives. Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. The Flex-Weave Cover is a patented fabric construction ...
FleetRunner Micro-V Serpentine Drive Belt Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants. FleetRunner does this all while providing the lowest cost per mile for fleets, ...