ESD Stool with Footrest - Mid-Back - Fabric - Gray - Aluminum Base
|
Questions & Answers (0)
Product Description
Mid Back Conductive Fabric Stool with Aluminum Base& Foot Ring Gray
Super heavy duty 450 lbs. capacity. 18" wide X 18" deep with front waterfall contour seat and 2-1/2" high resilient density foam for better comfort. Aluminum base with ESD casters. 18" Footring. Black back bar. Seat range 21"-31". Back 16" W x 16" H. Weight 34 lbs.
Super heavy duty 450 lbs. capacity. 18" wide X 18" deep with front waterfall contour seat and 2-1/2" high resilient density foam for better comfort. Aluminum base with ESD casters. 18" Footring. Black back bar. Seat range 21"-31". Back 16" W x 16" H. Weight 34 lbs.
PRICE
$719.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 450 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 21 - 31 in |
| Min Seat Height | 21 in |
| Max Seat Height | 31 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Back Width | 16 in |
| Back Height | 16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | AM20S-FC-Grey-431 |
| Brand | Industrial Seating |
| Type | ESD Stool |
| Color | Gray |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Gray |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Back Type | Mid Back |
| Seat Material | Fabric |