Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836645

MPN #: LLR85036

Lorell® Mid-Back Executive Chair, 25"W x 23-5/8"D x 44"H, Black Leather Seat/Mesh Back

Product Description
Executive mid-back chair features a black mesh back, black leather seat and arm pads. Functions include pneumatic seat-height adjustment, 360° swivel, tilt tension and tilt lock. Frame and five-star base are made of polished aluminum. Base has casters for easy chair movement.

Features

  • Headrest
  • Pneumatic Adjustment
  • 360° Swivel
  • Tilt Lock
  • Tilt Tension


PRICE
$479.95

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth23-5/8 in
Height44 in
Weight Capacity250 lbs
Seat Height18 - 21-1/2 in
Min Seat Height18 in
Max Seat Height21-1/2 in
Base5-Star Base

Product Details

Assembly RequiredYes
TypeExecutive Chair
Frame Color FamilySilver
Tilt TypeCenter Tilt / Synchro Tilt
ColorBlack
SwivelYes
CastersYes
Number of Seats1
Seat Color FamilyBlack
DescriptionMesh Back Office Chair
Package Quantity1
Frame MaterialAluminum
Arm TypeAdjustable
Back TypeMid Back
Seat MaterialLeather
BrandLorell