Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




La-Z-Boy

Model # :WBB3090438

MPN #: LZB48961B

La-Z-Boy®Woodbury Series Big & Tall Executive Chair, 400 lb. Capacity, Leather, Black

Product Description
  • Premium La-Z-Boy® patented ComfortCore® Plus memory foam seat construction
  • Upholstered in commercial grade bonded leather
  • Wood arms and base finished with PU coating for added durability
  • Cable actuated seat plate for seat height adjustment and tilt function
  • Supports up to 400 lbs
  • Limited Warranty of 10 Years
Certifications:
  • Meets or Exceeds ANSI/BIFMA Standards


PRICE
$659.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth32-1/4 in
Height48-3/4 in
Weight Capacity400 lbs
Seat Width24 in
Seat Depth20 in
Seat Height20-1/4 - 23-1/4 in
Min Seat Height20-1/4 in
Max Seat Height23-1/4 in
Base5-Star Base
Max Back Height27 in
Back Width24 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeBack Only
Arm TypeFixed
Manufacturers Part NumberLZB48961B
BrandLa-Z-Boy
TypeBig & Tall Chair
ColorBlack
SeriesWoodbury Series
Caster TypeFive Hooded Casters
Seat Color FamilyBrown
Frame MaterialWood
Back TypeHigh Back
Seat MaterialBonded Leather

Warranty

Warranty10 Years Limited