Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Big & Tall Executive Chair With High Back & Fixed Arms, Synthetic Leather, Black

Product Description
Big & Tall Executive Office Chairs

Big & Tall Executive Office Chairs provide a comfortable seat in offices, classrooms, computer labs and more. CaressoftPlus™ is an ultra-soft and breathable material that has the look and feel of top grain leather with the low maintenance and durability of vinyl. Chairs are made with double plush cushions for lasting comfort, and the reinforced lumbar provides reliable back support. Extra wide and deep seat ensures comfort while seated for long periods of time. Single paddle spring tilt mechanism and pneumatic gas lift seat height adjustment allows easy adjustments. Chair height is adjustable from 20-1/2" up to 23". Chairs hold up to 400 lbs.

PRICE
$379.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-1/2 in
Depth31 in
Height45-1/2 in
Weight Capacity400 lbs
Seat Width22-1/2 in
Seat Depth18-1/2 in
Seat Height20-1/2 - 23 in
Min Seat Height20-1/2 in
Max Seat Height23 in
Base5-Star Base

Product Details

Frame Color FamilySilver
Tilt TypeCenter Tilt / Synchro Tilt
Application/UsageOffice Seating
Arm TypeFixed
Manufacturers Part Number277374
CollectionTraditional
BrandInterion by Global Industrial
TypeBig & Tall Chair
ColorBlack
SeriesInterion
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionBig and Tall Executive Chair
Frame MaterialMetal
Back TypeHigh Back
Seat MaterialSynthetic Leather

Compliance & Certifications

MAS Green CertifiedYes
CAL 117 CertifiedYes