Features
- Mesh Back
- Pneumatic Adjustment
- Seat Height Adjustment
- 360° Swivel Tilt
- Tilt Tension
This product will be restocked soon
Weights & Dimensions
| Width | 25 in |
| Depth | 25 in |
| Height | 42 in |
| Weight Capacity | 250 lbs |
| Seat Height | 18-1/9 - 20-8/9 in |
| Min Seat Height | 18-1/9 in |
| Max Seat Height | 20-8/9 in |
| Base | 5-Star Base |
Product Details
| Assembly Required | Yes |
| Type | Office Chair |
| Frame Color Family | Silver |
| Tilt Type | Center Tilt / Synchro Tilt |
| Color | Black |
| Swivel | Yes |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Mesh Back Task Chair |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Arm Type | Fixed |
| Back Type | Mid Back |
| Seat Material | Leather |
| Brand | Lorell |