Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB1299488

MPN #: MC856G

CM® MC856G Midland Ind. Government Rated Carbon Anchor Bolt & Nut Shackle - 12 Ton - 1-1/4"

Product Description
CM® Midland Industrial Government Rated Carbon Anchor Bolt & Nut Shackle - 12 Ton - 1-1/4"

Bolt & Nut Anchor/Chain Shackles provide the most secure pin arrangement and will resist axial loading and torsional loading, but should only be used in applications where shackle is infrequently or never removed.
  • These shackles meet requirements of Federal Specification RR-C-271D Amendment 1
  • All shackle pins are forged from alloy steel, heat treated and tempered to give greater strength
  • All shackles are marked with size (inches and millimeters) and working load limit in tons
  • Ultimate strength equals 5 times working load limit
  • All bolt, nut & cotter shackles have thread protected ends
  • Galvanized per ASTM A153
  • Standard industry tolerances apply
  • Design factor 5:1


PRICE
$225.95

Min. purchase quantity is 3
3
3
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16 in
Width2.875 in
Height3.25 in
Weight Capacity24,000 lbs
Weight10 lbs
Inner Width2-7/8 mm
Material Diameter - Chain Size1-1/4

Product Details

Assembly RequiredNo
TypeIndustrial/Government Rated Bolt & Nut Midland Anchor Shackle
Body MaterialCarbon Steel
ColorGalvanized
MaterialCarbon Steel
Construction TypeConnectors & Links
Package Quantity1
Manufacturers Part NumberMC856G
BrandCM