Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elite Sales

Model # :WBB1121899

MPN #: HG38SPAS

Elite Sales HG38SPAS 3/8" Galvanized Screw Pin Anchor Shackle - Pack of 10

Product Description
Elite Sales Galvanized Screw Pin Anchor Shackle - 3/8"

Our Screw Pin Anchor Shackles meet the performance requirements of Federal Specification RR-C-271D Type IVA, Grade A, Class 2, except for those provisions required of the contractor. Working load limit permanently shown on every shackle.

PRICE
$31.95

Min. purchase quantity is 16
16
16
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/16 in
Weight Capacity2000 lbs
Weight0.3 lbs
Pin Diameter7/16 in
Dimension F1.00"
Dimension C1.44 in
Inner Width1 mm
Dimension A3/8"
Material Diameter - Chain Size3/8
Dimension B7/16"
Dimension D0.63"
Dimension E0.97"

Product Details

Body MaterialGalvanized Steel
ColorSilver
StyleGalvanzied Screw Pin Anchor Shackle
MaterialGalvanized Steel
Construction TypeConnectors & Links
Package Quantity10
Manufacturers Part NumberHG38SPAS
BrandElite Sales

Warranty

Warranty30 Days for Material