Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wypo

Model # :WBB2825384

MPN #: TCS

Wypo® Tip Cleaners Standard Set - #6 - #26

Product Description
Wypo standard tip cleaner set. 300 series stainless steel wires promotes longer life - no corrosion, no contamination. 13 wires (sizes #6 - #26) have 1" of uniform ridges with tapered smooth pilot to guide the cleaner into the tip, without damage to the port. Attractive powder coated aluminum case with a contained spool assembly that snaps out. File for knocking off debris and tip re-facing.

PRICE
$3.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width1 in
Depth3 in
Height0.5 in
Weight0.5 lbs
Size#6 through #26

Product Details

Country of OriginUSA
Package Quantity1
DescriptionTip Cleaners Standard Set - #6 - #26
Manufacturers Part NumberTCS
BrandWypo

Warranty

Warranty90 days