Model # :WBB1507356
MPN #: 54130168
Behlen Country Shut-off Valve Kit For Electric And Energy Free Waterers
Write a Review
|
Questions & Answers (0)
Product Description
Hydrant style drain back feature protects waterer from freezing when not in use.
The Limited Warranty is restricted to farming applications only
The Limited Warranty is restricted to farming applications only
PRICE
$569.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 36 in |
| Height | 8 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Style | Shut-off Valve Kit For Electric And Energy Free Waterers |
| Type | Valve Kit |
| Animal Type | Cattle |
| Country of Origin | United States |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 54130168 |