Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1507434

MPN #: 74023327

Behlen Country 8' Commander Anti-Tip Feeder

Product Description
V Troughs are 14" inches off the ground and include drain holes to prevent spoilage. Available in 4' and 8' lengths.

Features:
  • Trough is 14" from ground
  • Drain holes help prevent spoilage
  • top bar keeps animals out of feeder
  • Available in 4' and 8' lengths.

The Limited Warranty is restricted to farming applications only

PRICE
$389.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width32 in
Height14 in
Weight63 lbs

Product Details

Assembly RequiredNo
TypeSmall Animal Feeders
Animal TypeGoats, Sheep
ColorGray
StyleTrough Feeder
Country of OriginUnited States
Capacity16.8 gal
MaterialSteel
DescriptionV Trough Feeder
Package Quantity1
Manufacturers Part Number74023327

Warranty

Warranty1 yr