all® free clear Mighty Pacs® are 100% free of perfumes and dyes with concentrated cleaning power in a convenient pac. all® free clear is the #1 recommended detergent brand by dermatologists, allergists and pediatricians for sensitive skin. These hypoallergenic Mighty Pacs are Tough on Stains, Gentle on Skin. all® free and clear Mighty Pacs® are unscented, fragrance free, and are safe to use in any washing machine including high efficiency (HE) and they dissolve completely even in cold water. Add pac to washing machine drum before adding clothes. Use one pac for small and medium loads or two pacs for larger loads then wash as usual. all® Mighty Pacs are safe for septic systems and contain no phosphates.
Mighty Pacs Free and Clear Super Concentrated Laundry Detergent, 39 Pacs/Pack, 6 Packs/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 25.8 oz |
Product Details
| Style | Liquid |
| Capacity | 25.8 oz |
| Scent | Unscented |
| Size Type | 25.8 oz. Pack |
| Package Quantity | 234 Pacs |
| Description | Super Concentrated Laundry Detergent |
| Manufacturers Part Number | 73978 |
| Brand | All |