OxiClean Versatile Stain Remover, Regular Scent, 7.22 lb. Box
Write a Review
|
Questions & Answers (0)
Product Description
Water-activated, oxygen-based stain fighter works extremely well as a presoak or laundry detergent additive. Maximum-strength formula eliminates even the toughest stains. Color-safe and chlorine-free.
Applicable Material:
Carpet, Ceramics, Fabric, Fiberglass, Finished/Sealed Wood, Glass, Laminates, Metal, Plastic, Upholstery, Vinyl
Dirt Types:
Food Stains, Grass Stains, Grease, Ink, Oil-Based Soil, Organic Matter, Water-Based Soil
Applicable Material:
Carpet, Ceramics, Fabric, Fiberglass, Finished/Sealed Wood, Glass, Laminates, Metal, Plastic, Upholstery, Vinyl
Dirt Types:
Food Stains, Grass Stains, Grease, Ink, Oil-Based Soil, Organic Matter, Water-Based Soil
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7.22 lbs |
Product Details
| Style | Powder |
| Capacity | 7.22 lb |
| Scent | Regular |
| Size Type | 7.22 lb. Box |
| Package Quantity | 1 Bottle |
| Description | Versatile Stain Remover |
| Manufacturers Part Number | 57037-00069 |
| Brand | OxiClean |