With Bounce Fabric Softener Sheets, static cling doesn't have to be a thing. These dryer sheets help prevent static build up that occurs in the dryer so you can look and feel your best. America's #1 dryer sheet brand is tough on wrinkles, too. Toss a sheet in the dryer to keep clothes looking their best and reduce wrinkles so your clothes will be ready to wear right away, making you look and feel confident. Bounce dryer sheets don't stop there. From the moment you pull your laundry out of the dryer, they give your clothes a fresh and lasting scent and a noticeably soft feel. Way less static, fewer wrinkles, softer fabrics, and an outdoor fresh scent is that easy. Toss in two Bounce dryer sheets for your average loads to iron less, fight more static, and add more softness and freshness. One will do for small loads, and if you're catching up on laundry and have an extra large load, toss in three! You can also use Bounce dryer sheets around the house. Tuck them in drawers or closets, put them in gym bags and suitcases, or stash them at the bottom of your trashcan to bring that Bounce fresh scent you know and love out of the dryer and into your home.
Fabric Softener Sheets, Outdoor Fresh, 15 Sheets/Box, 15 Box/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.4 x 9 in |
Product Details
| Style | Sheets |
| Capacity | 6.4 x 9 |
| Scent | Outdoor Fresh |
| Size Type | 15 Sheets/Box |
| Package Quantity | 15 Boxes |
| Description | Fabric Softener Sheets |
| Manufacturers Part Number | 95860 |
| Brand | Bounce |