Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :T9FB3198072

MPN #: UCMT011

Luxor MightyHaul 3 Shelf Heavy-Duty Utility Cart, 1200 lb. Cap., 39-15/16"L x 24-1/8"W x 36-7/8"H

Product Description
MightyHaul™ 24" Heavy-Duty Cart redefines versatility and strength, empowering industrial professionals to handle the heaviest loads with ease. This heavy-duty cart supports up to 1,200 lbs. and features three reversible shelves, allowing users to switch between flat and tub surfaces to meet various hauling needs. Equipped with premium heavy-duty cart wheels, it glides smoothly over different surfaces, making it ideal for large-scale workspaces like warehouses and workshops. Crafted from heavy-gauge steel, this 1,200 lb. steel utility cart is built for long-term performance, standing up to the rigors of daily industrial use.

Features:
  • 360-degree full-swivel, locking casters
  • Contoured push handle for easy navigation
  • Shelves configurable as flat or tub surfaces
  • Adjustable shelf height in 1-inch increments
  • Shelf Size: 34" W x 22" D
Benefits:
  • Handles up to 1,200 evenly distributed lbs. with ease
  • Premium swivel, locking casters for smooth mobility
  • Compact, break-down design reduces shipping costs


PRICE
$619.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-15/16 in
Width24-1/8 in
Height36-7/8 in
Weight Capacity1200 lbs
Weight98.3 lbs
Wheel Diameter5 in
Gauge16 ga
Top Shelf Height40 in
Shelf Size34 x 22 in

Product Details

Assembly RequiredYes
TypeReversible Shelf Cart
Shelf TypeTray
ColorBlack
Caster Type(4) Swivel
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves3
MaterialSteel
Manufacturers Part NumberUCMT011
BrandLuxor

Warranty

WarrantyLifetime Limited