Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836670

MPN #: LLR80008

Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Black

Product Description
Adjustable Millenia Task Stool offers molded seat and back to allow comfortable, all-day use. Durable shellback and seat base provide clean smooth lines. Adjustable back gives support where you need it. Functions include pneumatic seat-height adjustment from 22" to 32", adjustable back height, adjustable seat depth and 360° swivel. Chrome footring is height adjustable.

Features

  • Pneumatic Adjustment
  • 360° Swivel
  • Durable Foot Ring


PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height50-1/2 in
Seat Width24 in
Seat Depth24 in
Seat Height22 - 32 in
Min Seat Height22 in
Max Seat Height32 in
Base5-Star Base
Height Adjustability TypePneumatic

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part NumberLLR80008
BrandLorell
TypeTask Stool
ColorBlack
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
Frame MaterialNylon
Back TypeMid Back
Seat MaterialFabric